Vic-Plus™ 3-1/2 in. Nitrile Gasket

Part #VG034077LT0-NR  |  Item #1449011  |  Manufacturer Part #G034077LT0

Inside Diameter:

3-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77

Specifications

Clean Bagged: No

Collection: Vic-Plus™

Color Finish: Orange

Color Finish Category: Oranges

End Connection 1: Gasket

End Connections: Gasket

FM Approved: No

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3-1/2 in

Material: Rubber

Material Type: Nitrile

Maximum Temperature: 180

NSF Certified: No

Product Type: Seal Gasket

Type: VG034077LT0-NR

UL Listed: No

Weight: 0.17