1-1/2 in. Flanged Schedule 10 304L Stainless Steel Adapter
Vic-Press™ 1-1/2 in. Flanged Schedule 10 304L Stainless Steel Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Recommended on services conveying water, hydrocarbons, water/hydrocarbon mixtures, air (wet/dry/with oil vapors), other gases, vegetable and mineral oils, as well as automotive fluids such as engine oil and transmission fluid
- Sizes from ½ – 2"
- Fast, easy reliable way to join schedule 10S stainless steel pipe
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ASME:
- ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-312
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Van Stone
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 300
- Minimum Temperature:
- -30
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Product Type:
- Flange Adapter
- Schedule Class:
- 10
- UL Listed:
- Yes
- Weight:
- 4.10 lb