3/4 in. Press 304L Stainless Steel End Cap

You last purchased this on
 
Victaulic

Style P540 3/4 in. Press 304L Stainless Steel End Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style P540 3/4 in. Press 304L Stainless Steel End Cap

  • Fast #
  • Part #VF006540X05
  • Item #4417303
  • Manufacturer Part #F006540X05
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from 1/2 - 2"
  • Fast, easy, reliable way to join small diameter schedule 5S or 10S Type 304/304L stainless steel
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312
Clean Bagged:
Yes
Coating:
Stainless Steel
Collection:
Style P540
End Connection 1:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
End Cap
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Schedule Class:
10S
Weight:
0.30 lb