Victaulic

Vic-Strainer® Series 730 2 in. Stainless Steel Tee Strainer

Part #VC730PT9  |  Manufacturer Part #C020730PT9

Fitting Sizes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
  • Sizes from 1-1/2 – 12" / DN40 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For AGS sizes 14 – 24", download publication 20.11 for information on Series W730

Lead Law Compliant

Specifications

Collection: Vic-Strainer® Series 730

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: 304L

Mesh Size: 12

Strainer Type: Tee

Valve Size: 2 in

Width: 5-39/50 in