VicFlex™ 1 in. 200F 5.6K Sleeve and Skirt Pendent Sprinkler Head in White

Part #VA3F3BFQ007-NR  |  Item #7929087  |  Manufacturer Part #A3F3BFQ007

Maximum Temperature:

200

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

Collection: VicFlex™

Color Finish: White

Diameter: 3-7/32 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Installation Type: Ceiling Mount

K-Factor: 5.6

Length: 58 in

Material: [Brass, Carbon Steel, Plastic, Rubber, Stainless Steel]

Material Type: [EPDM, PTFE, Nylon]

Maximum Pressure: 175 psi

Maximum Temperature: 200

UL Listed: Yes