VicFlex™ Model V3506 155F 5.6K Quick Response Sprinkler Head in White

Part #VA3F3BCQ015-NR  |  Item #7929082  |  Manufacturer Part #A3F3BCQ015

Call for Pricing

Maximum Temperature:

155

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: VicFlex™ Model V3506

Color Finish: White

Color Finish Category: Whites

Diameter: 2-1/5 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Length: 59-1/5 in

Material: Brass, Carbon Steel, Rubber, Stainless Steel

Material Type: EPDM

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Fire Sprinkler

UL Listed: Yes