VicFlex™ Model V3506 38 in. White 200F VS1 Pendent Recessed Quick Response

Part #VA3F3BFQ008-NR  |  Item #7929088  |  Manufacturer Part #A3F3BFQ008

Maximum Temperature:

200

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: VicFlex™ Model V3506

Color Finish: White

Diameter: 2-1/5 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Length: 39-1/5 in

Material: [Brass, Carbon Steel, Rubber, Stainless Steel]

Material Type: EPDM

Maximum Pressure: 175 psi

Maximum Temperature: 200

UL Listed: Yes