Victaulic
VicFlex™ Model V3506 58 in. VS1 White 155F Pendent Recessed Quick Response 5.6 K-Factor
Part #VA3F3BCQ012-NR | Item #7929078 | Manufacturer Part #A3F3BCQ012
Maximum Temperature:
155Product Details
Specifications
Collection: VicFlex™ Model V3506
Color Finish: White
Diameter: 2-1/5 in
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1 in
Fitting Sizes: 1 in
K-Factor: 5.6
Length: 59-1/5 in
Material: [Brass, Carbon Steel, Rubber, Stainless Steel]
Material Type: EPDM
Maximum Pressure: 175 psi
Maximum Temperature: 155
UL Listed: Yes