1 in. 200F 5.6K Quick Response Sprinkler Head in Chrome Plated

You last purchased this on
 
Victaulic

FireLock™ Model V3506 1 in. 200F 5.6K Quick Response Sprinkler Head in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3506 1 in. 200F 5.6K Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VA3F3BFQ004
  • Item #7733616
  • Manufacturer Part #A3F3BFQ004
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • K5.6 commercial
  • Quick and standard response
  • CULus listed
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Zinc Plated
Collection:
FireLock™ Model V3506
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Ceiling Mount
K-Factor:
5.6
Length:
51-1/5 in
Material:
Brass, Carbon Steel, Nickel Alloy, Plastic, Rubber, Stainless Steel
Material Type:
Beryllium, EPDM, Nylon, PTFE
Opening Size:
2-1/5 in
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Thread Size:
1 in
UL Listed:
Yes