24 in. Adjustable Bracket Assembly
This product has been replaced by
Manufacturer Part #A240AB500N
VicFlex™ Series AB5 24 in. Adjustable Bracket Assembly
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 610 mm and 48?
- 1219 mm
- Optimized for Wood and Metal Studs No screws for metal studs; one-screw per side for wood studs In-room elevation center bracket allows vertical adjustment without breaking the ceiling plane Sizes 24?
Specifications
- Collection:
- VicFlex™ Series AB5
- FM Approved:
- Yes
- Length:
- 24 in
- UL Listed:
- Yes