Carbon Steel Bracket
VicFlex™ Series AB3 Carbon Steel Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 10× faster than threaded black pipe, eliminate messy cutting tools
- Reducer nipples sizes 5.75? | 140 mm, 9.0? | 230 mm, and 13? | 330 mm
- One-piece bracket, for institutional applications
- Pressures up to 232 psi/1600 kPa/16 bar
- Sizes 31 – 72 in/790 – 1830 mm
Specifications
- Application:
- Ceiling, Metal, Wall, Wood
- Collection:
- VicFlex™ Series AB3
- FM Approved:
- Yes
- Material:
- Carbon Steel
- Product Type:
- Bracket
- UL Listed:
- No
- Weight:
- 0.025 lb