Victaulic
VicFlex™ Series AH1 36 x 1 in. NPT 300 Stainless Steel Hose
Part #VDOMA36HAQBBA1-NR | Item #5173057 | Manufacturer Part #A36HAQBBA1
Length:
36 inHow to get it:
Product Details
- Tightest bends available; 100% Victaulic® design and manufacturing
- Up to 10x faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
- Sizes 31 – 72" / 790 – 1830 mm
- Pressures up to 232 psi / 1600 kPa / 16 bar
- 1600 kPa
- 16 bar
Documents
Specifications
Application: Fire Protection, Residential
Coating: Red Enamel
Collection: VicFlex™ Series AH1
Color Finish: Red
Color Finish Category: Reds
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
High Pressure: 175, 200
Inside Diameter: 4/5 in
Length: 36 in
Material: Carbon Steel, Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type: 300, EPDM, Nylon
Maximum Temperature: 225
Origin: Domestic
Product Type: Hose
UL Listed: Yes
Weight: 2.20