Victaulic

VicFlex™ Series AH1CC 36 x 1/2 in. Braided Hose Assembly

Part #VAHAQBP1C  |  Manufacturer Part #A36HAQBP1C

Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: VicFlex™ Series AH1CC

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1/2 in x 1 in

Length: 36 ft

Product Type: Braided Hose Assembly

UL Listed: Yes