Victaulic

VicFlex™ Series AH1CC 60 x 3/4 in. Braided Hose Assembly

Part #VATAQBP1C  |  Manufacturer Part #A60TAQBP1C

Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: VicFlex™ Series AH1CC

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 1 in

Fitting Sizes: 3/4 in x 1 in

Length: 60 in

Product Type: Braided Hose Assembly