Victaulic

VicFlex™ Series AH2CC VicFlex™ 36 x 1/2 in. AH2CC Braided Hose Assembly

Part #VA36AQBP2C-NR  |  Manufacturer Part #A36HAQBP2C

Fitting Sizes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Sizes 31 – 72" / 790 – 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • 1600 kPa
  • 16 bar

Documents

Specifications

Collection: VicFlex™ Series AH2CC

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1/2 in x 1 in

Length: 36 in

Type: Sprinkler Fitting System

UL Listed: Yes