48 x 1/2 in. Braided AH4 with AB7 Bracket
VicFlex™ Series AH4 48 x 1/2 in. Braided AH4 with AB7 Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 10 times faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
- Tightest bends available; 100% Victaulic® design and manufacturing
- Pressures up to 232 psi / 1600 kPa / 16 bar
- Sizes 31 – 72" / 790 – 1830 mm
Documents
Specifications
- Collection:
- VicFlex™ Series AH4
- Diameter:
- 1 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 48 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 225
- Product Type:
- Braided AH4 with AB7 bracket
- UL Listed:
- Yes