24 in. NPT Carbon Steel Bracket Assembly
VicFlex™ Style AB2 24 in. NPT Carbon Steel Bracket Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows installation before ceiling tile, eliminate messy cutting tools
- In-room elevation center bracket allows vertical adjustment without braking the ceiling plane
- One-piece bracket, for suspended or hard-lid ceilings
- Sizes 27-1/2 in. / 700 mm and 55 in. / 1400 mm
Specifications
- Application:
- Suspended Ceilings
- Brand Model Compatibility:
- Series AH1, Series AH1-CC, Series AH2, Series AH2-CC, Series AH2-300, Series AH2-CC-300, Series AH2-638, Series AH3 and Series AH4
- Coating:
- Zinc Plated
- Collection:
- VicFlex™ Style AB2
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Length:
- 24 in
- Material:
- Carbon Steel
- Pressure - Maximum:
- 200 psi
- Product Type:
- Bracket Assembly
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1.8 lb