3-3/5 in. Carbon Steel Mounting Bracket
VicFlex™ Style VB1 3-3/5 in. Carbon Steel Mounting Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary
- Extra
- Commercial Light
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST brass, chrome, white, black, custom, VC-250 175 psi
- 12 bar wrench: V34
- S.I.11.5 Pendent Standard Response 3/4 in
- Storage K8.0
Specifications
- Application:
- Joists, Metal Studs, Wood
- Brand Model Compatibility:
- Style VS1
- Coating:
- Zinc Plated
- Collection:
- VicFlex™ Style VB1
- FM Approved:
- No
- Height:
- 2-1/4 in
- Length:
- 3-3/5 in
- Material:
- Carbon Steel
- Product Type:
- Mounting Bracket
- UL Listed:
- Yes
- Weight:
- 0.20 lb