24 in. Mounting Bracket
VicFlex™ Style VB2 24 in. Mounting Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Victaulic mounting bracket
Specifications
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- Style VS1
- Coating:
- Zinc Plated
- Collection:
- VicFlex™ Style VB2
- FM Approved:
- No
- Length:
- 24 in
- Material:
- Carbon Steel
- Product Type:
- Mounting Bracket
- UL Listed:
- Yes
- Weight:
- 1.5 lb