1 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White

You last purchased this on
 
Victaulic

FireLock™ Model V3506 1 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3506 1 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White

  • Fast #
  • Part #VA3F3BCQ014-NR
  • Item #7733608
  • Manufacturer Part #A3F3BCQ014
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V3506
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Ceiling Mount
K-Factor:
5.6
Length:
51-1/5 in
Material:
Brass, Carbon Steel, Plastic, Rubber, Stainless Steel, Zinc Plated
Material Type:
EPDM, Nylon, PTFE
Maximum Temperature:
155
Opening Size:
2-1/5 in
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Thread Size:
1 in
UL Listed:
Yes