
Victaulic
VicFlex™ Style VS1 1 in. 200F 5.6K Quick Response Sprinkler Head in Chrome Plated
Part #VA3F3BFQ003-NR | Item #7733635 | Manufacturer Part #A3F3BFQ003
Maximum Temperature:
Product Details
Documents
Specifications
Application: Commercial
Collection: VicFlex™ Style VS1
Color Finish: Chrome Plated
Diameter: 2-1/5 in
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 1 in
Fitting Sizes: 1 in
High Pressure: 175
Installation Type: [Ceiling Mount, Recessed Mount]
K-Factor: 5.6
Length: 39-1/5 in
Low Pressure: 7
Material: [Brass, Carbon Steel, Plastic, Rubber, Stainless Steel, Zinc Plated]
Material Type: [EPDM, Nylon, PTFE]
Maximum Temperature: 200
Product Type: Quick Response Sprinkler
UL Listed: Yes