VicFlex™ Style VS1 1 in. 155F 5.6K Pendent and Quick Response Sprinkler Head in Chrome Plated

Part #VA3F3PCQ004-NR  |  Manufacturer Part #A3F3PCQ004

Maximum Temperature:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Commercial

Collection: VicFlex™ Style VS1

Color Finish: Chrome Plated

Diameter: 2-1/5 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Sizes: 1 in

High Pressure: 175

Installation Type: [Ceiling Mount, Concealed Mount]

K-Factor: 5.6

Length: 59-1/5 in

Low Pressure: 7

Material: [Brass, Carbon Steel, Plastic, Rubber, Stainless Steel, Zinc Plated]

Material Type: [EPDM, Nylon, PTFE]

Maximum Temperature: 155

Product Type: [Pendent Sprinkler, Quick Response Sprinkler]

UL Listed: Yes