Victaulic
VicFlex™ Style VS1 V3505 38 VS1 PD REC SR 155 CP 5.6K
Part #VA353BCS4NX38012NR | Item #7265365 | Manufacturer Part #A353BCS4NX38012
Call for Pricing
Type:
VA353BCS4NX38012NRHow to get it:
Product Details
- Dry Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Pendent Standard Response 1″
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
Specifications
Collection: VicFlex™ Style VS1
Color Finish: Chrome Plated
Color Finish Category: Chromes
End Connection 1: BSPT
End Connections: BSPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
K-Factor: 5.6
Maximum Pressure: 175 psi
Maximum Temperature: 155
Product Type: Standard Response
Type: VA353BCS4NX38012NR