1 in. 155F 5.6K Quick Response Sprinkler Head in Chrome Plated
FireLock™ Model V3510 1 in. 155F 5.6K Quick Response Sprinkler Head in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- K5.6 commercial
- Quick and standard response
- CULus listed
Specifications
- Application:
- Commercial
- Coating:
- Zinc Plated
- Collection:
- FireLock™ Model V3510
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount
- K-Factor:
- 5.6
- Length:
- 39-1/5 in
- Material:
- Brass, Carbon Steel, Nickel Alloy, Plastic, Rubber, Stainless Steel
- Material Type:
- Beryllium, EPDM, Nylon, PTFE
- Opening Size:
- 2-1/5 in
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Horizontal Sidewall, Quick Response
- Thread Size:
- 1 in
- UL Listed:
- Yes