Victaulic
VicFlex™ Style VS1 V3510 38 VS1 SW REC QR 155 WHT
Part #VA3F3CCQ004-NR | Item #7733611 | Manufacturer Part #A3F3CCQ004
Type:
C4811335Product Details
Documents
Specifications
Collection: VicFlex™ Style VS1
Color Finish: White
Color Finish Category: Whites
End Connection 1: [NPT, BSPT]
End Connections: NPT;BSPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
K-Factor: 5.6
Maximum Pressure: 175 psi
Maximum Temperature: 155
Product Type: Quick Response
Type: C4811335