VicFlex™ Style VS1 V3510 50 VS1 SW S&S QR 155 VC250

Part #VA3F3CCQ008-NR  |  Item #7733614  |  Manufacturer Part #A3F3CCQ008

Call for Pricing

Type:

KOH2344-4-0

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: VicFlex™ Style VS1

End Connection 1: BSPT

End Connections: BSPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: Fire Sprinkler

Type: KOH2344-4-0