DESCRIPTION

  • For use with FireLock NRS gate valves, see pg. 25
  • Sizes from 2-1/2 – 12" / 65 – 300 mm

Victaulic Wall Post Industrial

VV000773000

Material:

SPECIFICATIONS

ASTM Specifications
ASTM A-126-B
Material
Cast Iron
Maximum Pressure
250 psi
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY