DESCRIPTION

  • For wall thicknesses 2 – 13" / 51 – 330 mm
  • Mechanical, water-powered device signaling the flow of water in an automatic sprinkler system
  • Red enamel is standard finish for the gong shell

Victaulic Water Flow Switch

VS030760N23

Fitting Sizes:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS