1-1/2 in. Galvanized Grooved Coupling

You last purchased this on
 
Victaulic

Zero-Flex™ Style 07 1-1/2 in. Galvanized Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Zero-Flex™ Style 07 1-1/2 in. Galvanized Grooved Coupling

  • Fast #
  • Part #VL014007GE0
  • Item #1449276
  • Manufacturer Part #L014007GE0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Angled bolt pad provides rigidity
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536, ASTM A-153, ASTM B-633, ASTM A-449, ASTM A-563M
AWWA:
AWWA C-606
Application:
Carbon Steel Pipe
Coating:
Hot Dipped Galvanized
Collection:
Zero-Flex™ Style 07
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 9.8
Length:
5-81/100 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
750
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Weight:
1.98 lb
Width:
5-81/100 in