2-1/2 in. Zero Flex Ductile Iron Coupling

You last purchased this on
 
Victaulic

Zero-Flex™ Style 07 2-1/2 in. Zero Flex Ductile Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Zero-Flex™ Style 07 2-1/2 in. Zero Flex Ductile Iron Coupling

  • Fast #
  • Part #VL024007PO0-NR
  • Item #2378568
  • Manufacturer Part #L024007PO0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Angled bolt pad provides rigidity
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536, ASTM B-633, ASTM A-449, ASTM A-563M
Coating:
Enamel
Collection:
Zero-Flex™ Style 07
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 9.8
Length:
6-2/5 in
Material:
Ductile Iron, Rubber
Material Type:
Fluoroelastomer
Pressure - High:
750
UL Listed:
Yes
Weight:
2.63 lb