Victor
100 Series 14 in. Oxygen and Acetylene Torch Kit 9 Piece
Part #TG150100CP | Item #7190564 | Manufacturer Part #0384-0943
$754.36
EACH
Length:
14 inHow to get it:
Product Details
- Cutting, Brazing and Welding Plus Heating
- Ergonomic carrying handle
- Cutting attachment included
Documents
Specifications
Application: Brazing, Cutting, Heating, Welding
Collection: 100 Series
Length: 14 in
Number Of Pieces: 9 Piece
Product Type: Torch Kit
Torch Type: Acetylene, Oxygen
Weight: 13.9
Entire Collection
-
Starting at $754.36
-
Starting at $640.26
-
Starting at $1,025.04