3/16 x 14 in. Oxygen and Acetylene Torch Kit 10 Piece

Victor®

100 Series 3/16 x 14 in. Oxygen and Acetylene Torch Kit 10 Piece

Brand image
Victor®

100 Series 3/16 x 14 in. Oxygen and Acetylene Torch Kit 10 Piece

  • Part #TG150JACP
  • Item #7190566
  • Manufacturer Part #0384-0957
4.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic carrying handle
  • Cutting attachment included
  • Cutting, Brazing and Welding Plus Heating

Documents


Specifications

Application:
Brazing, Cutting, Heating, Welding
Fitting Size 1:
3/16 in
Fitting Sizes:
3/16 in
Length:
14 in
Number of Pieces:
10 Piece
Product Type:
Torch Kit
Style Name:
100 Series
Torch Type:
Oxygen, Acetylene
Weight:
13.9 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';