115/230V Self Light Hand Torch
115/230V Self Light Hand Torch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic Primary Select operates on either 115V or 230V and automatically configures to the primary input supplied
- Able to use cellulosic 6010 electrodes with ease
- Phase 1
- 5A to 160A current range for DC welding
Documents
Specifications
- AMP:
- 160
- Height:
- 10 in
- Length:
- 15-3/4 in
- Volts:
- 115/230V
- Weight:
- 18 lb
- Width:
- 5-3/4 in