1/4 in. Gas Welding Tip
1/4 in. Gas Welding Tip
Package Quantity Info:
EA: 1 IP: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Acetylene Tip
- Cutting tip
- #00 Tip
Specifications
- Application:
- Welding, Soldering
- Material:
- Steel
- Product Type:
- Tip
- Size:
- 1/4 in
- UL Listed:
- No
- Weight:
- 0.21 lb