3/4 in. Acetylene Tip 1 Piece
Extreme™ 3/4 in. Acetylene Tip 1 Piece
Frequently Purchased Together
Product Details
- Tip size: 3/8"
- Soft solder: 3/4"-3"
- For use with acetylene
- Silver braze: 1/4"-3/4"
Specifications
- Application:
- Brazing, Soldering
- Collection:
- Extreme™
- Diameter:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Torch Type:
- Acetylene
- Weight:
- 0.22 lb