60V Stick/Tig Welding Inverted Kit with Hole

Part #TW1003208  |  Item #4160079  |  Manufacturer Part #W1003208

$514.37 EACH

Volts:

60V
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Versatile, multi-process STICK or TIG capability
  • Excellent smooth and stable arc performance
  • Ultra light for easy portability
  • Includes 4 general purpose stick electrodes and a carrying case
  • Also includes a quick set-up DVD
  • One year warranty

Documents

Specifications

AMP: 95

Application: [Residential, Utility]

Height: 9 in

Length: 13 in

Type: TW1003208

Volts: 60V