DESCRIPTION

  • For use with acetylene
  • Silver braze: 1/4"-3/4"
  • Soft solder: 3/4"-3"
  • Tip size: 3/8"

Victor Turbo Torch Acetylene Tip

TMSA8

Diameter:

3/4 in

SPECIFICATIONS

Diameter
3/4 in

Starting at
$126.58
EACH
  • QUANTITY