DESCRIPTION
- Features an extreme lighting tip and extreme standard tip
- Includes an AR-MC acetylene regulator, G- 4 handle, AH-12 hose, PL-8A self igniting-tip, A-5 standard tip, and TT-MC tank tote
- Tank not included
- Tank tote can conveniently store a hose and additional tips
- TurboTorch® Extreme™ deluxe starter kit
Victor Turbo Torch TurboTorch® Air/Fuel Deluxe Starter Kit
TDLX2003
Volts:
115VSPECIFICATIONS
- Application
- HVAC
- Collection
- TurboTorch®
- Height
- 14 in
- Length
- 12 in
- Torch Type
- Acetylene
- Volts
- 115V, 208/230V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday