24 in. Plasma Cutting System
Cutmaster® 24 in. Plasma Cutting System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum cut: 1 1/8"
- Hertz: 50/60
- Recommended cut: 1/2"
- Duty Cycle: 40% @ 40A
Specifications
- AMP:
- 60
- Application:
- Construction, Maintenance/Repair, Fabrication
- Collection:
- Cutmaster®
- Height:
- 15 in
- Length:
- 24 in
- UL Listed:
- No
- Volts:
- 208/230V