DESCRIPTION

  • Durable tool bag
  • Ergonomically designed handle
  • Includes self lighting PL-3T tip, STK-R regulator CGA-600, 12' of hose and hose clamp
  • Use with MAP-Pro™ cylinders

Victor Turbo Torch TurboTorch® Deluxe Portable Torch Kit

TPLDLXPT

Torch Type:

SPECIFICATIONS

Collection
TurboTorch®
Color Finish
Red
Material
Brass
Number Of Pieces
7 Piece
Torch Type
Acetylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$253.97
EACH
  • QUANTITY