DESCRIPTION

  • Features a 360 degree swivel tip and easy to clean orifice
  • For use with propane or Map-Pro
  • High capacity and HVAC applications
  • ST-11 double barrel tip
  • STK-R regulator CGA-600 connection
  • Silver brazes 1/2" to 2" on propane, 3/4"- 3"
  • Soft solders 1" to 4" on propane, 1-1/2" to 6" using MAPP

Victor Turbo Torch TurboTorch® Double Tip Torch Kit

TSTK11

Torch Type:

SPECIFICATIONS

Collection
TurboTorch®
Torch Type
Propane|MAP-Pro™

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$115.61
EACH
  • QUANTITY