Extreme™ 1/8 in. Acetylene Tip 1 Piece

Part #TA2  |  Item #14093  |  Manufacturer Part #0386-0100

$71.06 EACH

Fitting Sizes:

1/8 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • A full series of manual lighting tips can be used with any Air Acetylene torch handle (PLF-A5 or G-4). Add range to your torch kit with economical tips that also feature a removable orifice screw. Tip Size 1/8"
  • Can be used with any air acetylene torch handles(PLF-A5 or G-4)
  • Removable orifice screw
  • High capacity and HVAC applications
  • Soft solders 1/8" to 1/2"
  • Silver brazes 1/8" to 1/4"

Documents

Specifications

Application: Brazing, Soldering

Brand Model Compatibility: Air Acetylene Torch Handles, G-4

Collection: Extreme™

Diameter: 1/8 in

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Installation Type: Snap-in

Length: 5-3/5 in

Material: Brass, Steel

Number Of Pieces: 1 Piece

Origin: Global

Product Type: Tip

Size: 1/8 in

Torch Type: Acetylene

Weight: 0.15