Victor Turbo Torch

Extreme™ 2 in. Propane and MAP-PRO Tip 1 Piece

Part #T44TLTE  |  Manufacturer Part #0386-1263

Length:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self lighting tip end.
  • Fits ST-33, STK-99 and TL-44.
  • Raincan showerhead
  • Single control faucet
  • Pforever Seal™- Features Advanced Ceramic Disc Valve Technology with a Never Leak Guarantee

Specifications

Brand Model Compatibility: Victor Turbo Torch ST-33 Extreme STK Tips, STK 99 Extreme STK and SK Torches

Collection: Extreme™

Length: 2 in

Number Of Pieces: 1 Piece

Product Type: Tip

Torch Type: [Propane, MAP-PRO]

UL Listed: No