Extreme™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This line of kits has been the industry standard for decades. Reliable and well engineered, the standard line of kits combines our Extreme Swirl Technology with a traditional manual lighting torch.
- All tips feature quick disconnect couplings and color coded O-rings for gas identification.
- The valve position is in Rear. Kit includes: AR-B (CGA 520) Regulator | G-4 Handle | AH-12 Hose | A-5 & A-14 Tips | "B" Tank Connection | Instruction Manual
- Kit includes: AR-B (CGA 520) Regulator | G-4 Handle | AH-12 Hose | A-5 & A-14 Tips | "B" Tank Connection | Instruction Manual
- Soft solders to 3-1/2"
- Silver brazes to 2"
- High capacity and HVAC applications
Documents
Specifications
- Application:
- Welding, Soldering
- Collection:
- Extreme™
- Number of Pieces:
- 5 Piece
- Product Type:
- Brazing and Soldering Kit
- Torch Type:
- Acetylene
- UL Listed:
- No
- Weight:
- 3.95 lb