DESCRIPTION

  • Built in spiral mixer
  • Coupling nut and double o-ring seal gives a gas-tight seal without a wrench
  • Head angle of 90°
  • Smooth cutting valve
  • Use with size 3 tips

Victor Turbo Torch Light Duty Cutting Attachment

TCA1260CS

Length:

8 in

SPECIFICATIONS

Length
8 in
Range in
3 in
UL Listed
No

Starting at
$92.4
EACH
  • QUANTITY

DOCUMENTS