DESCRIPTION

  • Delivery Range: KPA 28-570
  • Gauge size 1 1/2"
  • High pressure gauge: psgi. 4,000, KPA 28,000
  • Industrial applications: high-capacity applications, HVAC
  • Low pressure gauge: psig. 100, KPA 700. delivery range psig: 4-80
  • Oxygen Regulator, no tote
  • Process: Oxy-Acetylene Components

Victor Turbo Torch Oxygen Regulator

T22105FP

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Application
Commercial
Fitting Size 1
1-1/2 in
Material
Brass
Maximum Pressure
4000 psi
Size
1-1/2 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday