DESCRIPTION

  • CGA-600 connection
  • Convenient self-lighting triggers
  • For use with propane or Map-Pro™ cylinders
  • MAPP silver brazes 1/16" to 1"
  • MAPP soft solders 1/8" to 3"
  • Propane silver brazes 1/16" to 3/4"
  • Propane soft solders 1/8" to 2"
  • Quick disconnect couplings between handle and tips

Victor Turbo Torch Extreme™ Self Light Hand Torch

TTX503

Torch Type:

SPECIFICATIONS

Collection
Extreme™
Torch Type
Propane|MAP-Pro™

Starting at
$115.61
EACH
  • QUANTITY