DESCRIPTION

  • Extreme swirl combustion tip concentrates heat reducing brazing time by 40%
  • Features a 360° swivel tip and easy to clean orifice
  • For use with propane or Map-Pro™
  • High capacity and HVAC applications
  • ST-33 self lighting tip
  • STK-R regulator CGA-600 connection
  • Silver brazes 1/4" to 1" on propane, 1/4" to 1-3/4" using Map-Pro™
  • Soft solders 1/4" to 3" on propane, 1/4" to 3-1/2" using Map-Pro™

Victor Turbo Torch Extreme™ Self Light Torch

TSTK99

Torch Type:

SPECIFICATIONS

Collection
Extreme™
Torch Type
Propane|MAP-Pro™

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$114.61
EACH
  • QUANTITY