DESCRIPTION

  • Can be used with any air acetylene torch handles(PLF-A5 or G-4)
  • High capacity and HVAC applications
  • Removable orifice screw
  • Silver brazes 1/4" to 3/4"
  • Soft solders 3/4" to 1-1/2"

Victor Turbo Torch Extreme™ Snap-In Acetylene Tip

TA5

Diameter:

5/16 in

SPECIFICATIONS

Brand Model Compatibility
Air acetylene torch handles, G-4, PLF-A5
Collection
Extreme™
Diameter
5/16 in
Installation Type
Snap-in
Torch Type
Acetylene
UL Listed
No

Starting at
$95.63
EACH
  • QUANTITY