1/4 in. Acetylene Tip 1 Piece

You last purchased this on
 
Victor Turbo Torch

Sof-Flame™ 1/4 in. Acetylene Tip 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victor Turbo Torch

Sof-Flame™ 1/4 in. Acetylene Tip 1 Piece

  • Fast #
  • Part #TS4
  • Item #35925
  • Manufacturer Part #0386-0113
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits WA-400 torch handles
  • Requires Certification

Specifications

Application:
Brazing, Soldering
Brand Model Compatibility:
Victor Turbo Torch WA-400 Torch Handles
Collection:
Sof-Flame™
Diameter:
1 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass
Number of Pieces:
1 Piece
Product Type:
Tip
Torch Type:
Acetylene
UL Listed:
No
Weight:
0.15 lb